Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NPN, NO
Mfr # IG7103
Zoro # G6667647
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IG7103
- Zoro # G6667647
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M18 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 60 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- IFM Proximity Sensor, Inductive, 7mm, NO (IF0312)
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- Ifm Proximity Sensors