Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NPN, NC, QD
Mfr # IGS254
Zoro # G0527899
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS254
- Zoro # G0527899
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 45 mm |
Length (Straight Wireway) | 45 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 400 Hz |
Case Material | Brass White Bronze Coated |
IP Rating | 65, 66, 67, 68, 69K |
Max. Current Load | 100mA |
Description/Special Features | Overload And Short Protection |
Standards | CUL Listed |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Includes | (2) Lock Nuts |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO (IFS255)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- Ifm Proximity Sensors