Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NO
Mfr # IG0307
Zoro # G7577936
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IG0307
- Zoro # G7577936
- UPC # 094720804024
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 98 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 98 mm |
Dimensions [mm] | M18 x 1 / L = 80 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 98 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (872C-DH15NP30-D4)
- Ifm Proximity Sensors