Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NC
Mfr # IG0313
Zoro # G6626487
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IG0313
- Zoro # G6626487
- UPC # 094720841685
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 98 mm |
Length (Straight Wireway) | 98 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 20 to 250V AC/DC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NC |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 25 Hz AC/50 Hz DC |
Standards | CE Compliance, cUL Listed |
IP Rating | 67 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description/Special Features | Red LED Output Indication |
Max. Current Load | 250/100mA |
Includes | (2) Lock Nuts |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Brass White Bronze Coated, Length 98 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- WHITE-RODGERS Contactor (120-902)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- Ifm Proximity Sensors