Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, PNP, NO
Mfr # IFS257
Zoro # G0395370
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IFS257
- Zoro # G0395370
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M12 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- Ifm Proximity Sensors