Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, PNP, NO
Mfr # IFS253
Zoro # G0528109
original price:
$58.30
35% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS253
- Zoro # G0528109
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 60 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- IFM 10-55V-DC PROXIMITY SENSOR (IG5778 IGA2005-FRKG)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- IFM Proximity Sensor, Inductive, 5mm, NC (IG0327)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- Ifm Proximity Sensors