Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, NPN, NO
Mfr # IFS259
Zoro # G0395361
original price:
$33.49
15% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS259
- Zoro # G0395361
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 40 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M12 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- TWISTER Twist On Wire Connector, Red/Yellow, PK250 (30-347)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Proximity Sensor, Capacitive, 15mm, NC (KI0203)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- Ifm Proximity Sensors