Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, NPN, NO
Mfr # IFS255
Zoro # G0528090
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS255
- Zoro # G0528090
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 60 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-65)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- NVENT ERICO Ground Rod, Dia 5/8 In, 10 Ft. L (615800)
- ANCOR Black 6 AWG Tinned Copper Wire - 250' (112025)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- IFM 10-30V-Dc Proximity Sensor (IGS233 IGK3012-BPKG/US-104)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- Ifm Sensors