Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, NPN, NC, QD
Mfr # IFS263
Zoro # G0527935
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS263
- Zoro # G0527935
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 45 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 7 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 700 Hz |
IP Rating | 65, 66, 67, 68, 69K |
Max. Current Load | 100mA |
Includes | (2) Lock Nuts |
Standards | CUL Listed |
Description/Special Features | Overload And Short Protection |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- GE Circuit Directory, 6.25inWx6.5inL (TD42)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- Ifm Proximity Sensors