Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 7mm, NO
Mfr # IF0312
Zoro # G7517632
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 140V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF0312
- Zoro # G7517632
- UPC # 094720839200
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 62 mm |
Length (Straight Wireway) | 62 mm |
Dimensions [mm] | M12 x 1 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 140V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/90 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 4000 lb/Axle (DH-CR-6)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- PEPPERL FUCHS INDUCTIVE SENSORS DC (NBN4-12GM50-E0-10M)
- Ifm Sensors