Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 5mm, PNP/NPN
Mfr # IG5717
Zoro # G7063052
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 2 Wire PNP/NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IG5717
- Zoro # G7063052
- UPC # 094720844464
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 44 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 44 mm |
Dimensions [mm] | M18 x 1 / L = 42 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 720 Hz, Proximity Sensor Output Circuit Type 2 Wire PNP/NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 44 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 150mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V09)
- ADVANCE CABLE TIES 7 50lb Blue Cable Tie 100/BG (AL-07-50-6-C)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS245)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- Ifm Sensors