Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 5mm, PNP, NO
Mfr # IG7104
Zoro # G6482104
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IG7104
- Zoro # G6482104
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 61 mm |
Dimensions [mm] | M18 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM Proximity Sensor, Capacitive, 15mm, NC (KI0203)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Rectngular Proximity Sensr, 3 Wire PNP (IM5116)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- Ifm Sensors