Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, PNP/NPN
Mfr # IF5719
Zoro # G6980346
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 2 Wire PNP/NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF5719
- Zoro # G6980346
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M12 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 2 Wire PNP/NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 6, IP Rating 67, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 150mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-3/0-38-EC)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (41171002)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- IFM 10-30V-Dc Proximity Sensor (IGS233 IGK3012-BPKG/US-104)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- IFM Rectangular Distance Sensors (O5D101)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- Ifm Proximity Sensors