Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, PNP, NO
Mfr # IFS256
Zoro # G0395398
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS256
- Zoro # G0395398
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M12 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- IFM Proximity Sensor, Inductive, 5mm, NC (IG0327)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- Ifm Sensors