Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, PNP, NO
Mfr # IF7105
Zoro # G7216973
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF7105
- Zoro # G7216973
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 61 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 15 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 800 Hz |
Case Material | Nickel Plated Brass |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | (2) Lock Nuts |
Standards | CE Compliance, UL Listed |
Max. Current Load | 100mA |
IP Rating | 67 |
Description/Special Features | Overload And Short-Circuit Protection, Yellow LED Output Indication |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V06)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- HONDA Gasket Carburetor (16221-Z5T-000)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM SN: 4MM INDUCTIVE 10-30V-DC PROXIMITY SWITCH (IF5826)
- Ifm Sensors