Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, PNP, NO
Mfr # IE5288
Zoro # G8520976
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IE5288
- Zoro # G8520976
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 8 mm |
Length | 62 mm |
Length (Straight Wireway) | 62 mm |
Dimensions [mm] | M8 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWW)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, FSCC Box, 1 Gang, Aluminum (5372-0)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- IFM 10-30V-Dc Proximity Sensor (IFS286 IFK3010-BPKG/K1/US-104)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- Ifm Proximity Sensors