Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NPN, NO, QD
Mfr # IFS246
Zoro # G0527996
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS246
- Zoro # G0527996
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 45 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M12 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FNQ-R-9)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- CORDMATE Cord&Cable Organizer Kit (C110)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- KEYENCE 1224VDC Proximity Sensor, EV112F (EV-112F)
- Ifm Sensors