Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NPN, NO
Mfr # IFS258
Zoro # G0395389
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS258
- Zoro # G0395389
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M12 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- Ifm Sensors