Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NPN, NO
Mfr # IFS254
Zoro # G0528118
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS254
- Zoro # G0528118
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 110A, 300V DC, Non-Indicating (FRS-R-110)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White (ETR-DOUBLE WH)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- IFM Rectngulr Proxmity Sensor, 12 to 36VDC, NC (IS5002)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- Ifm Sensors