Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NPN, NO
Mfr # IF7107
Zoro # G6598627
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IF7107
- Zoro # G6598627
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 61 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 15 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 800 Hz |
Case Material | Nickel Plated Brass |
Includes | (2) Lock Nuts |
Description/Special Features | Overload And Short-Circuit Protection, Yellow LED Output Indication |
Max. Current Load | 100mA |
Standards | CE Compliance, UL Listed |
IP Rating | 67 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation (C2016A.12.01)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (NOS-150)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- Ifm Proximity Sensors