Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NPN, NC, QD
Mfr # IFS262
Zoro # G0527978
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS262
- Zoro # G0527978
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 45 mm |
Length (Straight Wireway) | 45 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 700 Hz |
Description/Special Features | Overload And Short Protection |
Standards | CUL Listed |
Max. Current Load | 100mA |
IP Rating | 65, 66, 67, 68, 69K |
Includes | (2) Lock Nuts |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- IFM Proximity Sensor, Capacitive, 8mm, NO (KG0009)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- Ifm Sensors