Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 4mm, NO
Mfr # IF0302
Zoro # G7092626
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF0302
- Zoro # G7092626
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 91 mm |
Length (Straight Wireway) | 91 mm |
Dimensions [mm] | M12 x 1 / L = 71 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 91 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA, Description/Special Features Red LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- Ifm Sensors