Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 3mm, NPN, NO
Mfr # IFT244
Zoro # G6958874
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IFT244
- Zoro # G6958874
- UPC # 094720877608
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 60 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 36V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 3 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | 316L Stainless Steel |
Proximity Sensor Operating Frequency | 100 Hz |
Operating Temp. Range | 32 Degrees to 212 Degrees F |
Includes | (2) Lock Nuts |
IP Rating | 68, 69K |
Standards | CE Compliance, cUL Listed |
Max. Current Load | 100mA |
Description/Special Features | All Metal Housing |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 3 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 60 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA, Description/Special Features All Metal Housing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- IFM Inductive Proximity Sensor, 46 mm L (IGT203)
- CAMOZZI Prox Sensor (CSM 2432-0)
- Ifm Proximity Sensors