Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 2mm, PNP/NPN
Mfr # IF5720
Zoro # G7484872
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 2 Wire PNP/NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF5720
- Zoro # G7484872
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 42 mm |
Length (Straight Wireway) | 42 mm |
Dimensions [mm] | M12 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 2 Wire PNP/NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 150mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- IFM Prox Sensor, Inductive, 15mm, PNP, NC, QD (IIS234)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- NORTON DOOR CONTROLS Wave to Open Touchplate (700 NOR)
- Ifm Proximity Sensors