Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 2mm, PNP, NO
Mfr # IF7104
Zoro # G6667561
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF7104
- Zoro # G6667561
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 61 mm |
Length (Straight Wireway) | 61 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- Ifm Sensors