Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 2mm, NPN, NO
Mfr # IF7102
Zoro # G7557767
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IF7102
- Zoro # G7557767
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 60 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 60 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- IFM 10-55V-DC PROXIMITY SENSOR (IG5778 IGA2005-FRKG)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS243)
- Ifm Proximity Sensors