Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 2mm, NO
Mfr # IF0303
Zoro # G7000917
original price:
$58.29
5% off
new price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IF0303
- Zoro # G7000917
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 92 mm |
Length (Straight Wireway) | 92 mm |
Dimensions [mm] | M12 x 1 / L = 71.5 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 250V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 92 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA, Description/Special Features Red LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- VICTRON ENERGY BlueSolar MPPT 150/35 (SCC020035000)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- Ifm Sensors