Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 25mm, NPN, NO
Mfr # IIT232
Zoro # G7163134
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIT232
- Zoro # G7163134
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M30 x 1.5 / L = 65 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 250 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 67, 68, 69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- RECHNER Proximity Sensor (KAS-80-23-S-M22)
- Ifm Proximity Sensors