Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 22mm, PNP, NO
Mfr # IIS211
Zoro # G6737631
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS211
- Zoro # G6737631
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 70 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M30 x 1.5 / L = 70 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- Ifm Sensors