Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 22mm, PNP, NO
Mfr # IIS205
Zoro # G7007174
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS205
- Zoro # G7007174
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 22 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 100 Hz |
Case Material | Brass White Bronze Coated |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | (2) Lock Nuts |
Standards | CE Compliance, cUL Listed |
IP Rating | 67 |
Description/Special Features | Overload And Short-Circuit Protection, Yellow LED Output Indication |
Max. Current Load | 100mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-PS)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation (411050501)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Cylindrical Distance Sensor (OID200)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- IFM Rectngular Proximity Sensr, 3 Wire PNP (IM5116)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- Ifm Proximity Sensors