Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 1mm, PNP/NPN
Mfr # IE5207
Zoro # G7623831
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 2 Wire PNP/NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IE5207
- Zoro # G7623831
- UPC # 094720864851
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 35 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 35 mm |
Dimensions [mm] | M8 x 1 / L = 35 |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 2 Wire PNP/NPN, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 35 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- LINEMASTER Hercules - No Shield (531-SWN)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0311)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- Ifm Sensors