Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 1mm, PNP, NO
Mfr # IE5121
Zoro # G8521003
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IE5121
- Zoro # G8521003
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 8 mm |
Length | 50 mm |
Length (Straight Wireway) | 50 mm |
Dimensions [mm] | M8 x 1 / L = 50 |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 750 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Yellow LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-0, 3-Q-M8D (SMT-10M-PS-24V-E-0,3-Q-M8D)
- Ifm Sensors