Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 1mm, NPN, NO
Mfr # IE5123
Zoro # G8521012
original price:
$40.28
5% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IE5123
- Zoro # G8521012
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 50 mm |
Dimensions [mm] | M8 x 1 / L = 50 |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 750 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Yellow LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- DAYTON Control Transformer, 100 VA, 60 °C, 24V AC, 277V AC (4MTP4)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- TELEMECANIQUE SENSORS Inductive sensor hazardous area-M12- (XS612B1PAL10EX)
- Ifm Sensors