Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 15mm, NPN, NO
Mfr # II7107
Zoro # G6455854
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # II7107
- Zoro # G6455854
- UPC # 094720808848
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 61 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 15 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 200 Hz |
Description/Special Features | Overload And Short-Circuit Protection, Yellow LED Output Indication |
IP Rating | 67 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | (2) Lock Nuts |
Standards | CE Compliance, UL Listed |
Max. Current Load | 100mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- Ifm Sensors