Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 12mm, PNP, NO
Mfr # IGS213
Zoro # G8520994
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS213
- Zoro # G8520994
- UPC # 094720840121
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 70 mm |
Dimensions [mm] | M18 x 1 / L = 70 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- BANNER DIFFUSE 10-30V-DC PROXIMITY SENSOR (VSM4AP6CV20)
- Ifm Sensors