Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 10mm, PNP, NO
Mfr # II7104
Zoro # G7055045
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # II7104
- Zoro # G7055045
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 61 mm |
Length (Straight Wireway) | 61 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 15 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 200 Hz |
Max. Current Load | 100mA |
Standards | CE Compliance, UL Listed |
Description/Special Features | Overload And Short-Circuit Protection, Yellow LED Output Indication |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | (2) Lock Nuts |
IP Rating | 67 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- Ifm Sensors