Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 10mm, NPN, NO
Mfr # IIT230
Zoro # G7225303
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIT230
- Zoro # G7225303
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 70 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 36V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 50 Hz |
Case Material | 316L Stainless Steel |
Max. Current Load | 100mA |
IP Rating | 68, 69K |
Description/Special Features | All Metal Housing |
Standards | CE Compliance, cUL Listed |
Operating Temp. Range | 32 Degrees to 212 Degrees F |
Includes | (2) Lock Nuts |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 50 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA, Description/Special Features All Metal Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- IFM Proximity Sensor, Inductive, 6mm, NPN, NO (IFT246)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS245)
- IFM 10-30V-Dc Proximity Sensor (IGS233 IGK3012-BPKG/US-104)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- Ifm Sensors