Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 8mm, PNP/NPN
Mfr # KG5067
Zoro # G7224813
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # KG5067
- Zoro # G7224813
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 88 mm |
Length (Straight Wireway) | 88 mm |
Dimensions [mm] | M18 x 1 / L = 77 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP/NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO/NC, IP Rating 65, 67, Case Material PP, Length 88 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- Ifm Sensors