Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 8mm, NO
Mfr # KG0009
Zoro # G7573885
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # KG0009
- Zoro # G7573885
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 84 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 84 mm |
Dimensions [mm] | M18 x 1 / L = 84 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material PBT, Length 84 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 350/150mA, Description/Special Features Yellow LED Output Indication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24A)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IG7105)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IG7104)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- Ifm Sensors