Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 20mm, PNP/NPN
Mfr # KI5082
Zoro # G7626726
original price:
$147.90
16% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # KI5082
- Zoro # G7626726
- UPC # 094720883883
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 90 mm |
Length (Straight Wireway) | 90 mm |
Dimensions [mm] | M30 x 1.5 / L = 90 |
Description
Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP/NPN, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO/NC, IP Rating 65, 67, Case Material PBT, Length 90 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- Ifm Sensors