Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 15mm, PNP
Mfr # KI5207
Zoro # G6449012
original price:
$148.91
12% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # KI5207
- Zoro # G6449012
- UPC # 094720838302
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 99 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 99 mm |
Dimensions [mm] | M30 x 1.5 / L = 81 |
Description
Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 40 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO/NC, IP Rating 65, Case Material PBT, Length 99 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Proximity Sensor, Inductive, 4mm, NO (IF0302)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- LUTRON Lutron MS-OPS2H-WH Small Room Occupancy Sensor Switch; White (156116)
- Ifm Sensors