Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 15mm, NPN
Mfr # KI5208
Zoro # G6920462
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # KI5208
- Zoro # G6920462
- UPC # 094720858980
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 99 mm |
Length (Straight Wireway) | 99 mm |
Dimensions [mm] | M30 x 1.5 / L = 81 |
Description
Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 40 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO/NC, IP Rating 65, Case Material PBT, Length 99 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- IFM Rectngulr Proxmity Sensor, 12 to 36VDC, NC (IS5002)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- Ifm Proximity Sensors