Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 12mm, PNP/NPN
Mfr # KG5065
Zoro # G6978377
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # KG5065
- Zoro # G6978377
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 87 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 87 mm |
Dimensions [mm] | M18 x 1 / L = 87 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP/NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO/NC, IP Rating 65, 67, Case Material PBT, Length 87 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln Crimp Wire Terminal #10 Open Spade 22-18 Ga. Wire PK10 (12161PK)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (34458001)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- Ifm Proximity Sensors