Shop All Proximity Sensors
Ifm
Proximity Sensor, Capacitive, 12mm, NO/NC
Mfr # KG0016
Zoro # G7130776
original price:
$110.64
43% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO/NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # KG0016
- Zoro # G7130776
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 87 mm |
Length (Straight Wireway) | 87 mm |
Dimensions [mm] | M18 x 1 / L = 87 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2 Pin 1/2 in UNF Connector, Output Mode NO/NC, IP Rating 65, 67, Case Material PBT, Length 87 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 150/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 4770 Marinco 15A 277V 2P 3W Locking Plug (4770)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- Ifm Sensors