Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 22mm, PNP, NC, QD
Mfr # IIS247
Zoro # G0395416
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS247
- Zoro # G0395416
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NC |
Max. Detecting Distance | 22 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 100 Hz |
Includes | (2) Lock Nuts |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 100mA |
IP Rating | 65, 66, 67, 68, 69K |
Standards | CUL Listed |
Description/Special Features | Overload And Short Protection |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321UGB)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- IFM Proximity Sensor, Inductive, 6mm, NPN, NO (IFT246)
- IFM 10-30V-Dc Proximity Sensor (IFS286 IFK3010-BPKG/K1/US-104)
- IFM SN: 4MM INDUCTIVE 10-30V-DC PROXIMITY SWITCH (IF5826)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS213)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- BENTLY NEVADA 3300 Xl Nsv Probe Proximity Sensor (330909-00-60-10-02-05)
- Ifm Proximity Sensors