Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 22mm, NPN, NO, QD
Mfr # IIS233
Zoro # G0395425
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS233
- Zoro # G0395425
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 22 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 100 Hz |
Case Material | Brass White Bronze Coated |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Includes | (2) Lock Nuts |
Standards | CUL Listed |
IP Rating | 65, 66, 67, 68, 69K |
Description/Special Features | Overload And Short Protection |
Max. Current Load | 100mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- IFM Proximity Sensor, Inductive, 3mm, NPN, NO (IFT244)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Proximity Sensor, Capacitive, 15mm, NC (KI0203)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- Ifm Sensors