Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 22mm, NPN, NO
Mfr # IIS245
Zoro # G0395285
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS245
- Zoro # G0395285
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 40 mm |
Length (Straight Wireway) | 40 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 22 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 100 Hz |
IP Rating | 65, 66, 67, 68, 69K |
Standards | CUL Listed |
Max. Current Load | 100mA |
Includes | (2) Lock Nuts |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Description/Special Features | Overload And Short Protection |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267F-D-RND MTL)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS243)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- Ifm Proximity Sensors