Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 22mm, NPN, NC, QD
Mfr # IIS249
Zoro # G0395407
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS249
- Zoro # G0395407
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 22 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 100 Hz |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Includes | (2) Lock Nuts |
Standards | CUL Listed |
Description/Special Features | Overload And Short Protection |
IP Rating | 65, 66, 67, 68, 69K |
Max. Current Load | 100mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- VICTRON ENERGY MEGA-fuse 300A/32V (package of 5 pcs) (CIP136300010)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- CAMOZZI Magnetic Proximity Reed Switch, T-Slot, 2 Wires With M8 Connector, 10-110Vdc, 10-230Vac (CST-250N)
- Ifm Sensors