Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, PNP, NO, QD
Mfr # IIS230
Zoro # G0527847
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS230
- Zoro # G0527847
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Dimensions [mm] | M30 x 1.5 / L = 50 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- IFM 10-30V-Dc Proximity Sensor (IFS286 IFK3010-BPKG/K1/US-104)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- Ifm Proximity Sensors