Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, PNP, NO
Mfr # IIS242
Zoro # G0395319
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS242
- Zoro # G0395319
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 40 mm |
Length (Straight Wireway) | 40 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 100 Hz |
Case Material | Brass White Bronze Coated |
Includes | (2) Lock Nuts |
IP Rating | 65, 66, 67, 68, 69K |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 100mA |
Standards | CUL Listed |
Description/Special Features | Overload And Short Protection |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON Straight Blade Plug (8215-CT)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- Ifm Proximity Sensors